Signature Hardware
Custom Showering Multi Function Hand Shower in Chrome
Part #SHK449378 | Item #8489909 | Manufacturer Part #SH449378
How to get it:
Product Details
This product includes
- With an oversized head, the modern multifunction hand shower and hose offers high-end style and functionality
- Easy clean rubber nozzles
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1, ASME A112.18.3
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Custom Showering
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Plastic
Flow Rate: 1.8 gpm
GSA Approved: No
Green: WaterSense, Yes
Hand Shower Flow Rate: 1.8 gpm
Height: 9-9/16 in
Hose Included: No
Hose Length: 60 in
IAPMO Listed: Yes
Length: 3-11/16 in
Material Type: ABS
Maximum Pressure: 80 psi
NSF Certified: No
Pause Control: No
Product Type: Hand Shower
Showerhead Function: Multi
Spray Type: Full, Full Spray w/ Massage, Massage
Trim Only: No
UL Listed: No
WaterSense Labeled: Yes
Width: 2-1/4 in
-
Call for Pricing