This product requires certification to purchase.

One Handle Single Function Pressure Balancing Bathtub & Shower Faucet in Brushed Gold

Signature Hardware

Elita One Handle Single Function Pressure Balancing Bathtub & Shower Faucet in Brushed Gold

  • Fast #
  • Part #SHK497694
  • Item #10508405
  • Manufacturer Part #497694
5 out of 5 Customer Rating
Brand image
Signature Hardware

Elita One Handle Single Function Pressure Balancing Bathtub & Shower Faucet in Brushed Gold

  • Fast #
  • Part #SHK497694
  • Item #10508405
  • Manufacturer Part #497694
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Single function 8" Rainfall shower head.
  • Tub spout diverter.
  • Slip-fit tub spout.
  • Included Rough-in valve:
  • Pressure balance valve with integral stops.
  • One-piece ceramic disc cartridge design for ease of maintenance
  • Back-to-back capability.
  • Cast bronze valve body.
  • Adjustable temperature limit stop.
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Elita
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
12 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
No
Tub Spout Reach:
7-1/16 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing