This product requires certification to purchase.

Shower System with Dual Showerheads, Slide Bar and Hand Shower in Brushed Gold

Signature Hardware

Elita Shower System with Dual Showerheads, Slide Bar and Hand Shower in Brushed Gold

  • Fast #
  • Part #SHK498591
  • Item #11524436
  • Manufacturer Part #498591
5 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Shower System with Dual Showerheads, Slide Bar and Hand Shower in Brushed Gold

  • Fast #
  • Part #SHK498591
  • Item #11524436
  • Manufacturer Part #498591
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • Temperature outlet factory calibrated to 104 degrees Fahrenheit and can be easily adjusted up or down to user's comfort level.
  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
  • Metal handles.
  • Dual single function shower heads (full spray) with easy-clean silicone nozzles.
  • Single function hand shower.
  • 60" - 72" stretchable metal shower hose.
  • Adjustable angle for hand shower mount.
  • Must be installed in accordance with provided installation instructions.
  • Recommended valve installation depth 1-5/8" to 2-3/8".
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Elita
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Three Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
12 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
4-1/4 in
Trim Only:
No
Valve Trim Type:
Transfer & Diverter, Thermostatic, Volume Control