This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Gold

Signature Hardware

Elita Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #SHK497750
  • Item #10508540
  • Manufacturer Part #497750
5 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #SHK497750
  • Item #10508540
  • Manufacturer Part #497750
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Included Rough-in Valve:
  • Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Ceramic disc valve cartridge.
  • Cast bronze valve body.
  • Adjustable temperature limit stop.
  • Quick remove plaster guard.
  • Easy mounting brackets.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Elita
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
4-3/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Length:
6-3/4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
No
Valve Trim Type:
Pressure Balancing