This product requires certification to purchase.

Volume Control Valve Trim in Chrome (Trim Only, Less Handle)

Signature Hardware

Elita Volume Control Valve Trim in Chrome (Trim Only, Less Handle)

Brand image
Signature Hardware

Elita Volume Control Valve Trim in Chrome (Trim Only, Less Handle)

  • Fast #
  • Part #SHEL441016CP
  • Item #10845115
  • Manufacturer Part #498660
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Elita
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4-5/16 in
Escutcheon Width:
5/16 in
Handle Type:
Less Handles
Height:
4-5/16 in
Length:
4-5/16 in
Number of Handles:
No Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Volume Control
Width:
5/16 in



Customers Also Bought
1–6 of 18 items
Part #PDWVPTK
Item #41222
5 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Part #PFTCK
Item #1720636
4.2 out of 5 Customer Rating
Requires Certification
Part #P40SCAPF
Item #44914
4.3 out of 5 Customer Rating
Requires Certification
Part #JI53078
Item #4378113
3.4 out of 5 Customer Rating
Requires Certification
Part #PDWVS4K
Item #21991
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHEL441015BN
Item #10845110
5 out of 5 Customer Rating
Requires Certification
Part #SHEL441005BN
Item #10351924
5 out of 5 Customer Rating
Requires Certification
Part #SHEL441013BG
Item #10845101
5 out of 5 Customer Rating
Requires Certification
Part #SHEL441002PN
Item #10351914
3.9 out of 5 Customer Rating
Requires Certification
Part #SHEL441003BG
Item #10351915
5 out of 5 Customer Rating
Requires Certification
Part #SHEL441001BG
Item #10351907
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing