This product requires certification to purchase.

Flush Actuator Button in Polished Chrome

You last purchased this on
 
Signature Hardware

Flush Actuator Button in Polished Chrome

Brand image
You last purchased this on
 
Signature Hardware

Flush Actuator Button in Polished Chrome

  • Fast #
  • Part #SHC200TLCP
  • Item #4880349
  • Manufacturer Part #SHC200TLCP
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Alledonia, Milazzo and Vilamonte Toilets
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Button
Installation Type:
Top Mount
Trip Lever Location:
Top
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #SHAL241FLSHVPK
Item #4880351
5 out of 5 Customer Rating
Requires Certification
Part #PF9412FLPK
Item #3794673
3.6 out of 5 Customer Rating
Requires Certification
Part #SHC200TLMB
Item #9378882
3.2 out of 5 Customer Rating
Requires Certification
Part #RCC231OFWOMB
Item #8486776
4.3 out of 5 Customer Rating
Requires Certification
Part #TTHU279CP
Item #7048040
5 out of 5 Customer Rating
Requires Certification
Part #K9385-BN
Item #3609843
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing