This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome

You last purchased this on
 
Signature Hardware

Glenley One Handle Single Function Shower Faucet in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Glenley One Handle Single Function Shower Faucet in Chrome

  • Fast #
  • Part #SH433862
  • Item #7713207
  • Manufacturer Part #433862
3.4 out of 5 Customer Rating
Single Handle Single Function Shower Faucet

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Glenley
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
8 in
Escutcheon Height:
7-5/8 in
Escutcheon Width:
7-5/8 in
Faucet Connection:
MPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
Valve Trim Type:
Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #SYMS-9601-X-P
Item #5119203
3.8 out of 5 Customer Rating
Requires Certification
Part #MTL182NH
Item #4076234
5 out of 5 Customer Rating
Requires Certification
Part #DT17264SSI
Item #4918790
5 out of 5 Customer Rating
Requires Certification
Part #DT17284CZPR
Item #10350022
4.8 out of 5 Customer Rating
Requires Certification
Part #DT60230GL
Item #7561932
4 out of 5 Customer Rating
Requires Certification
Part #MT2192BG
Item #7729640
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHPT8020GCP
Item #7504463
5 out of 5 Customer Rating
Requires Certification
Part #SH401595
Item #7741634
5 out of 5 Customer Rating
Requires Certification
Part #SHPR8020GZBN
Item #7504496
5 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GPN
Item #7504484
5 out of 5 Customer Rating
Requires Certification
Part #SHLE9009BG
Item #9894285
3.2 out of 5 Customer Rating
Requires Certification
Part #SHLE9005BG
Item #9894291
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing