Thermostatic Shower System in Aged Brass with Dual Shower Heads, Hand Shower, Hose, Valve Trim and Diverter - Valve Included
Greyfield Thermostatic Shower System in Aged Brass with Dual Shower Heads, Hand Shower, Hose, Valve Trim and Diverter - Valve Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
Signature Hardware 3/4 in. NPT Volume Control Valve
Part #SH6040
Signature Hardware 3/4 in. NPT Thermostatic Valve
Part #SH6006
Signature Hardware 60 in. Hand Shower Hose in Aged Brass
Part #SHH1010AGBR
Signature Hardware Single Function Showerhead in Aged Brass
Part #SHRSB820RGAGBR
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Greyfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Handle Type:
- Lever
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- No
- Valve Trim Type:
- Volume Control