Thermostatic Shower System in Aged Brass with Shower Head, Hand Shower, Slide Bar, Shower Arm, Hose, and Valve Trim
Greyfield Thermostatic Shower System in Aged Brass with Shower Head, Hand Shower, Slide Bar, Shower Arm, Hose, and Valve Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
Signature Hardware 3/4 in. NPT Volume Control Valve
Part #SH6040
Signature Hardware 3/4 in. NPT Thermostatic Valve
Part #SH6006
Signature Hardware 60 in. Hand Shower Hose in Aged Brass
Part #SHH1010AGBR
Signature Hardware Single Function Showerhead in Aged Brass
Part #SHRSB820RGAGBR
Signature Hardware 28 in. Shower Rail in Aged Brass
Part #SHSB3040AGBR
Signature Hardware Wall Supply Elbow for Hand Shower in Aged Brass
Part #SHWE2040AGBR
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Greyfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Handle Type:
- Lever
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- No
- Valve Trim Type:
- Volume Control