This product requires certification to purchase.

LEV HDL ASSY F/ SHXCRA201 CP

You last purchased this on
 
Signature Hardware

LEV HDL ASSY F/ SHXCRA201 CP

Brand image
You last purchased this on
 
Signature Hardware

LEV HDL ASSY F/ SHXCRA201 CP

  • Fast #
  • Part #OBPF7CTHZ0281CP
  • Item #8104391
  • Manufacturer Part #OBPF7CTHZ0281CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
SHXCRA201
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Assembly
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #UF1930750
Item #1897390
4.4 out of 5 Customer Rating
Requires Certification
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
Part #UQ4755050
Item #525334
4.1 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #PFTSEC2000WH
Item #4431245
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHEL441015CP
Item #10845111
3.6 out of 5 Customer Rating
Requires Certification
Part #SHLZTSTKNOBCP
Item #10845138
3.5 out of 5 Customer Rating
Requires Certification
Part #SHLZ4RTKNOBBG
Item #10845117
3.2 out of 5 Customer Rating
Requires Certification
Part #SHEL449003CP
Item #10351961
5 out of 5 Customer Rating
Requires Certification
Part #SHEL441003BN
Item #10351916
5 out of 5 Customer Rating
Requires Certification
Part #SHEL441014BG
Item #10845105
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing