This product requires certification to purchase.

Two Handle Single Function Shower System in Chrome

You last purchased this on
 
Signature Hardware

Hinson Two Handle Single Function Shower System in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Hinson Two Handle Single Function Shower System in Chrome

  • Fast #
  • Part #SH414856
  • Item #7699969
  • Manufacturer Part #414856
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
2 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Hinson
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
8 in
Escutcheon Width:
5-1/2 in
Faucet Connection:
Female, MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #P40S9F
Item #35636
5 out of 5 Customer Rating
Requires Certification
Part #UQ4760500
Item #525328
4.4 out of 5 Customer Rating
Requires Certification
Part #IBTD
Item #160861
4.1 out of 5 Customer Rating
Requires Certification
Part #PDWVYM
Item #2490
3.8 out of 5 Customer Rating
Requires Certification
Part #P40SS9F
Item #15400
4.1 out of 5 Customer Rating
Requires Certification
Part #P40FCPK10
Item #117155
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH304383
Item #7716011
5 out of 5 Customer Rating
Requires Certification
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SH424432
Item #7744580
5 out of 5 Customer Rating
Requires Certification
Part #SHVLFS2000GCP
Item #7736021
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCSF807CP
Item #10249781
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCPR807ZBN
Item #9807995
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing