This product requires certification to purchase.

28 x 23 in. Rectangular Pedestal Sink with Base in White

Signature Hardware

Julian 28 x 23 in. Rectangular Pedestal Sink with Base in White

Brand image
Signature Hardware

Julian 28 x 23 in. Rectangular Pedestal Sink with Base in White

  • Fast #
  • Part #SH393202
  • Item #7631275
  • Manufacturer Part #SH393202
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Julian
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
22-1/4 in x 13-3/4 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Pedestal Sets
Sink Size Range:
26 in - 30.99 in
Vessel Only:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #ZZ5111
Item #3632483
5 out of 5 Customer Rating
Requires Certification
Part #A0484000020
Item #5052934
4.5 out of 5 Customer Rating
Requires Certification
Part #SHU1713WH
Item #7919689
4.6 out of 5 Customer Rating
Requires Certification
Part #G39656000
Item #8454928
4.7 out of 5 Customer Rating
Requires Certification
Part #A0630000020
Item #1644706
4.5 out of 5 Customer Rating
Requires Certification
Part #TLT546G01
Item #3017622
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHERU1813WH
Item #8131280
5 out of 5 Customer Rating
Requires Certification
Part #SHSR100WH
Item #7919647
5 out of 5 Customer Rating
Requires Certification
Part #SH484640
Item #10131398
5 out of 5 Customer Rating
Requires Certification
Part #SHDEU2114WH
Item #8451860
5 out of 5 Customer Rating
Requires Certification
Part #SHU1811WH
Item #7919688
3.5 out of 5 Customer Rating
Requires Certification
Part #SHU1812GWH
Item #7919611
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing