This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Signature Hardware

Key West Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)

Brand image
You last purchased this on
 
Signature Hardware

Key West Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #SHKW8030GCP
  • Item #7515800
  • Manufacturer Part #449827
5 out of 5 Customer Rating
Single Handle Multi Function Bathtub & Shower Faucet (Trim Only)

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tub spout GPM: 5.68 gpm (21.5 l/min) @ 80 psi.
  • 5 Function shower head (aerated, aerated and spray, spray, massage and spray and massage).
  • Slip-fit tub spout.
  • Each outlet features a 1.8 gallon per minute flow rate
  • Shower head features multiple spray settings - Aerated, Aerated + Spray, Spray, Massage, Spray + massage
  • Includes a diverting tub spout
  • Rough-in valve sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Key West
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4-1/2 in
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Aerated, Aerated/Spray, Massage, Spray, Spray+Massage
Trim Only:
Yes
Tub Spout Reach:
4-7/8 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Ferguson Loader Loading animation for Ferguson.com