This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Matte Black Trim Only

Signature Hardware

Key West Single Handle Multi Function Shower Faucet in Matte Black Trim Only

Brand image
Signature Hardware

Key West Single Handle Multi Function Shower Faucet in Matte Black Trim Only

  • Fast #
  • Part #SHK478480
  • Item #9550314
  • Manufacturer Part #478480
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower trim package - includes a shower head, shower arm and valve trim.
  • Operated with pressure balancing valve.
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty.
  • Each outlet features a 1.8 gallon per minute flow rate.
  • Shower head features multiple spray settings - Aerated, Aerated + Spray, Spray, Massage, Spray + massage.
  • Rough-in valve sold separately.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Key West
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/4 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Aerated, Aerated/Spray, Spray, Massaging Spray, Massage
Trim Only:
Yes



Customers Also Bought
1–6 of 18 items
Part #DT17T299BL
Item #7528418
5 out of 5 Customer Rating
Requires Certification
Part #MUTS232102EPBG
Item #9511411
4.9 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GPN
Item #7504484
5 out of 5 Customer Rating
Requires Certification
Part #KTS27420-4-2MB
Item #9274085
5 out of 5 Customer Rating
Requires Certification
Part #KTS35938-4H-BN
Item #10361301
4 out of 5 Customer Rating
Requires Certification
Part #MUTS3912BG
Item #8927596
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH401594
Item #7741632
3.7 out of 5 Customer Rating
Requires Certification
Part #SHPT8020GCP
Item #7504463
5 out of 5 Customer Rating
Requires Certification
Part #SH401595
Item #7741634
5 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GPN
Item #7504484
5 out of 5 Customer Rating
Requires Certification
Part #SHPR8020GZBN
Item #7504496
5 out of 5 Customer Rating
Requires Certification
Part #SHLE9007BG
Item #9894337
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing