This product requires certification to purchase.

Single Handle Single Function Shower Faucet Set in Chrome - 1/2 in. Valve Included

Signature Hardware

Lentz Single Handle Single Function Shower Faucet Set in Chrome - 1/2 in. Valve Included

Brand image
Signature Hardware

Lentz Single Handle Single Function Shower Faucet Set in Chrome - 1/2 in. Valve Included

  • Fast #
  • Part #SHK476221
  • Item #9436675
  • Manufacturer Part #476221
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Metal handle.
  • Single function shower head (full spray).
  • Easy clean rubber nozzles.
  • Brass ball-joint.
  • Brass constructed shower arm.
  • Optional Rough-in Valve: Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Ceramic disc valve cartridge.
  • Cast bronze valve body.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Lentz
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Material:
Metal
Handle Type:
Knob
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
11-5/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #DT17235SSI
Item #9929850
3.9 out of 5 Customer Rating
Requires Certification
Part #KTS99764-4G-BL
Item #9674590
4.7 out of 5 Customer Rating
Requires Certification
Part #MUT3312
Item #8927491
4.7 out of 5 Customer Rating
Requires Certification
Part #DT13H153
Item #2923539
4 out of 5 Customer Rating
Requires Certification
Part #DT13291LHD
Item #3680305
4.2 out of 5 Customer Rating
Requires Certification
Part #DT17274CZ
Item #7797574
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing