This product requires certification to purchase.

1.0 gpf Elongated Two Piece Toilet in White with Brushed Nickel Lever - Bidet Seat Included

Signature Hardware

Millspring 1.0 gpf Elongated Two Piece Toilet in White with Brushed Nickel Lever - Bidet Seat Included

  • Fast #
  • Part #SHK498238
  • Item #11498779
  • Manufacturer Part #498238
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Millspring 1.0 gpf Elongated Two Piece Toilet in White with Brushed Nickel Lever - Bidet Seat Included

  • Fast #
  • Part #SHK498238
  • Item #11498779
  • Manufacturer Part #498238
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Partially skirted trapway for a clean aesthetic.
  • Features warm water, seat warmer, spray massage, warm drying, smart night light, and auto-cleaning modes.
  • Includes a remote control for one-handed operation.
  • Features Nozzle Clean mode for cleaning.
  • The UV light treatment sterilizes the spray nozzle by killing bacteria in three minutes. The red indicator light automatically turns on 10 seconds after use, stays on for three minutes during the cleaning process, and turns off when it is complete.
  • Soft-closing seat and lid.
  • Installs easily with quick-release system.
  • Toilet not included.
  • Designed for single- and two-piece toilets.
  • Power cord length: 49"
  • Requires Certification

Specifications

Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Millspring
Dual Flush:
No
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Material:
Metal
Handle Type:
Lever
Length:
14-1/4 in
Number of Pieces:
4 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov,N/A
Seat Features:
Bidet
Toilet Bowl Height:
16-5/8 in
Toilet Bowl Length:
28 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side