1.0 gpf Elongated Two Piece Toilet in White with Chrome Lever - Bidet Seat Included
Millspring 1.0 gpf Elongated Two Piece Toilet in White with Chrome Lever - Bidet Seat Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
Signature Hardware Bidet Seat in White
Part #SHBDS201WH
Signature Hardware 1.0 gpf Toilet Tank in White
Part #SHMS111001WH
Signature Hardware Elongated Toilet Bowl in White
Part #SHMS111002WH
- Partially skirted trapway for a clean aesthetic.
- Features warm water, seat warmer, spray massage, warm drying, smart night light, and auto-cleaning modes.
- Includes a remote control for one-handed operation.
- Features Nozzle Clean mode for cleaning.
- The UV light treatment sterilizes the spray nozzle by killing bacteria in three minutes. The red indicator light automatically turns on 10 seconds after use, stays on for three minutes during the cleaning process, and turns off when it is complete.
- Soft-closing seat and lid.
- Installs easily with quick-release system.
- Toilet not included.
- Designed for single- and two-piece toilets.
- Power cord length: 49"
Specifications
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Millspring
- Dual Flush:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 14-1/4 in
- Number of Pieces:
- 3 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov,N/A
- Seat Features:
- Bidet
- Toilet Bowl Height:
- 16-5/8 in
- Toilet Bowl Length:
- 28 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side