This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Signature Hardware

Multi Function Hand Shower in Chrome

Brand image
Signature Hardware

Multi Function Hand Shower in Chrome

  • Fast #
  • Part #SH441155CP
  • Item #10763103
  • Manufacturer Part #SH441155CP
3.6 out of 5 Customer Rating
Multi Function Hand Shower

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hand Shower Includes Backflow Prevention
  • Easy clean rubber nozzles
  • Requires Certification
  • Green


Specifications

CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hand Shower Diameter:
4-3/5 in
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
No
Length:
4-5/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spray Type:
Full
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #SHEL441013BG
Item #10845101
5 out of 5 Customer Rating
Requires Certification
Part #SHDR9009CP
Item #10845094
4.6 out of 5 Customer Rating
Requires Certification
Part #SHVA9009GM
Item #10845161
5 out of 5 Customer Rating
Requires Certification
Part #SHEL441012BN
Item #10845098
5 out of 5 Customer Rating
Requires Certification
Part #SHLZ9007LHZBN
Item #10845132
3.9 out of 5 Customer Rating
Requires Certification
Part #SHDR9007BG
Item #10845089
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHHS4010GZBN
Item #7504469
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4030GBG
Item #9213867
3.3 out of 5 Customer Rating
Requires Certification
Part #SH441156CP
Item #10763112
3.6 out of 5 Customer Rating
Requires Certification
Part #SHHS4140GPN
Item #7846971
3.9 out of 5 Customer Rating
Requires Certification
Part #SHHS4130CP
Item #7958281
4.7 out of 5 Customer Rating
Requires Certification
Part #SHHS4170GZBN
Item #10267947
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing