This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Signature Hardware

Multi Function Hand Shower in Chrome

Brand image
Signature Hardware

Multi Function Hand Shower in Chrome

  • Fast #
  • Part #SH441156CP
  • Item #10763112
  • Manufacturer Part #SH441156CP
3.6 out of 5 Customer Rating
Multi Function Hand Shower

X Points

Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hand Shower Includes Backflow Prevention
  • Easy clean rubber nozzles
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hand Shower Diameter:
4-3/5 in
Hand Shower Flow Rate:
2.5 gpm
Hose Included:
No
Length:
4-5/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spray Type:
Full
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #SHRS1025RBG
Item #10418053
4.7 out of 5 Customer Rating
Requires Certification
Part #SHRSA150MB
Item #10115581
4.7 out of 5 Customer Rating
Requires Certification
Part #SHTS74BG
Item #9894327
3.9 out of 5 Customer Rating
Requires Certification
Part #SHLE18TBZBN
Item #9894342
3.6 out of 5 Customer Rating
Requires Certification
Part #SHLETRPN
Item #9894356
5 out of 5 Customer Rating
Requires Certification
Part #SHVA8010BG
Item #9919649
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHHS4140GPN
Item #7846971
3.9 out of 5 Customer Rating
Requires Certification
Part #SH441155BN
Item #10763102
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4010GZBN
Item #7504469
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4170GCP
Item #10267945
4.9 out of 5 Customer Rating
Requires Certification
Part #SHHS4030GMB
Item #9213854
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4130CP
Item #7958281
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing