Pendleton 1.8 gpm Shower Faucet Trim with Single Lever Handle in Polished Chrome

Part #SHPT8020GCP  |  Item #7504463  |  Manufacturer Part #449836

$260.10 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Signature Hardware Pendleton 1.8 gpm Shower Faucet Trim with Single Lever Handle in Polished Chrome /$260.10

Product Details

  • Shower trim package - includes a shower head, shower arm and valve trim
  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Each outlet features a 1.8 gallon per minute flow rate
  • Shower head features a single spray setting - Full Body
  • Rough-in valve sold separately

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1-2018

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-18

Collection: Pendleton

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-13/16 in

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Flow Rate: 1.8 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

MA Approved: Yes

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Pause Control: No

Product Type: Pressure Balance Shower

Shower Arm Reach: 4-3/4 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

Valve Body Material: Bronze

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: Yes

cUPC Certified: Yes