Pressure Balanced Shower System in Gunmetal with Rain Shower Head, Hand Shower, Hose, Valve Trim and Diverter - Valve Included
Sefina Pressure Balanced Shower System in Gunmetal with Rain Shower Head, Hand Shower, Hose, Valve Trim and Diverter - Valve Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Gunmetal
Part #SHH1010GM
Signature Hardware Single Function Showerhead in Gunmetal
Part #SHRSB820RGGM
Signature Hardware 12 in. Wall Mount Shower Arm in Gunmetal
Part #SHRSA124GM
Signature Hardware Single Function Hand Shower in Gunmetal
Part #SHHS4170GGM
- Metal construction for ultimate strength and durability.
- Single function 8" Rainfall shower head.
- 60" - 72" stretchable metal shower hose.
- Included Rough-in valves:
- Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
- Diverter Valve features brass valve body and ceramic disc cartridge.
- Six total settings allow for shared water flow between outlets
- Not intended as a shut off valve.
- SH6150: CALGreen cartridge (no shared functions)
- Optional extension kit: SH6101EXT*.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sefina
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12-1/2 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No