Single Handle Pull Down Bar Faucet in Chrome
Ravenel Single Handle Pull Down Bar Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- Made with a ceramic disc cartridge for lasting durability.
- Includes a 60" pull-down sprayer hose that has a reach of 7" once installed.
- Single function sprayhead.
- Metal construction for ultimate strength and durability.
- 2 or 3-hole (optional deck plate included)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372-2016, ANSI 61-2022
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2022
- Collection:
- Ravenel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-7/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-5/8 in
- NSF:
- NSF 372-2016, NSF 61-2022
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 8-1/16 in
- Spout Reach:
- 8-15/16 in
- Spout Type:
- High Arc, Pull Down
- WaterSense Labeled:
- No