This product requires certification to purchase.

Two Handle Single Function Shower System in Chrome

You last purchased this on
 
Signature Hardware

Trimble Two Handle Single Function Shower System in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Trimble Two Handle Single Function Shower System in Chrome

  • Fast #
  • Part #SH414920
  • Item #7701419
  • Manufacturer Part #414920
5 out of 5 Customer Rating
Two Handle Single Function Shower System

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid brass construction.
  • Shower system includes a ceiling mount rainfall shower head, a wall mount shower head, hand shower, hand shower water connection, and a pressure balanced 3-way in-wall diverter.
  • Diverter trim measures 5-3/4" L x 7-7/8" H.
  • Diverter min/max installation depth: 1-1/2" - 2-1/2".
  • Hand shower water connection features a 1/2" IPS connection.
  • 3-way diverter features 1/2" IPS inlets, and controls water flow between 3 shower outlets.
  • Diverter includes the valve and metal lever handles.
  • For water outlet configuration options consult a professional for installation.
  • The diverter directs water to one spray function at a time.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Trimble
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
7-7/8 in
Escutcheon Width:
5-3/4 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
Hose Length:
5 ft
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
8 in
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
No
UL Listed:
No
Valve Body Material:
Brass



Customers Also Bought
1–6 of 18 items
Part #K26273-G-CP
Item #10434132
3.3 out of 5 Customer Rating
Requires Certification
Part #H04914820
Item #8846129
5 out of 5 Customer Rating
Requires Certification
Part #MT8343EP15CBN
Item #4503573
3.4 out of 5 Customer Rating
Requires Certification
Part #D342702SP
Item #10350415
4.4 out of 5 Customer Rating
Requires Certification
Part #D342701BL
Item #10339670
5 out of 5 Customer Rating
Requires Certification
Part #DT13H332
Item #3878627
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHVA9009CP
Item #10845160
5 out of 5 Customer Rating
Requires Certification
Part #SHLZ9007LHZBN
Item #10845132
3.9 out of 5 Customer Rating
Requires Certification
Part #SHDR9009BG
Item #10845093
3.5 out of 5 Customer Rating
Requires Certification
Part #SHSB3040ZBN
Item #7225843
4.8 out of 5 Customer Rating
Requires Certification
Part #SHLZ8010LHBG
Item #9059874
3.9 out of 5 Customer Rating
Requires Certification
Part #SHVA9005BG
Item #9919653
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing