This product requires certification to purchase.

Two Handle Single Function Shower System in Polished Chrome (Trim Only)

You last purchased this on
 
Symmons Industries

Dia® Two Handle Single Function Shower System in Polished Chrome (Trim Only)

Brand image
You last purchased this on
 
Symmons Industries

Dia® Two Handle Single Function Shower System in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYM3506H321CYLB15T
  • Item #7359038
  • Manufacturer Part #3506-H321-V-CYL-B-1.5-TRM
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dia tub/shower trim with hand shower and lever handle.
  • Wall connection
  • 30" slide bar for hand shower
  • Non-diverter tub spout
  • In-line vacuum breaker
  • Flexible metal hose
  • 1 mode hand shower
  • 1 mode showerhead
  • 1.5 gpm (5.7 L/min)
  • Valves not included
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-3/4 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Diameter:
2-3/4 in
Hand Shower Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
7-1/2 in
Hose Length:
60 in
IAPMO Listed:
No
Length:
2-3/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-1/8 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Slide Bar Height:
30 in
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
7 in
Tub Spout Type:
Non-diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
7-1/2 in



Customers Also Bought
1–6 of 18 items
Part #SH436848
Item #8192309
5 out of 5 Customer Rating
Requires Certification
Part #DT13H332
Item #3878627
5 out of 5 Customer Rating
Requires Certification
Part #M8342
Item #1792790
5 out of 5 Customer Rating
Requires Certification
Part #DT13H333
Item #2923445
5 out of 5 Customer Rating
Requires Certification
Part #G26123001
Item #7486031
5 out of 5 Customer Rating
Requires Certification
Part #SYMS9608PLR15TRM
Item #8123449
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S3500-CYL-B-MB-TRM
Item #7910891
5 out of 5 Customer Rating
Requires Certification
Part #SYMSLS3512PP
Item #10171331
5 out of 5 Customer Rating
Requires Certification
Part #SYM10262SH520
Item #9530837
5 out of 5 Customer Rating
Requires Certification
Part #SYMSLW3512PP
Item #10135869
3.8 out of 5 Customer Rating
Requires Certification
Part #SYM352DIVCYLSTNTRM
Item #7294322
5 out of 5 Customer Rating
Requires Certification
Part #SYM35AC3BUNDLEBBZ
Item #9530729
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing