This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Symmons Industries

Origins® Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

Brand image
You last purchased this on
 
Symmons Industries

Origins® Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYM4201-TRM
  • Item #4502671
  • Manufacturer Part #4201-TRM
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
9-5/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Trim Only:
Yes
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #SYMS-9601-PLR-TRM
Item #7004272
4.9 out of 5 Customer Rating
Requires Certification
Part #DT14264LHD
Item #4919012
5 out of 5 Customer Rating
Requires Certification
Part #ATU722501002
Item #7777065
3.6 out of 5 Customer Rating
Requires Certification
Part #DT17T299PR
Item #9624530
5 out of 5 Customer Rating
Requires Certification
Part #DT17256SS
Item #8047022
5 out of 5 Customer Rating
Requires Certification
Part #MT2152BN
Item #3159297
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYMS-9601-PLR-TRM
Item #7004272
4.9 out of 5 Customer Rating
Requires Certification
Part #SYM9601PLR15TRMSTN
Item #7149279
3.6 out of 5 Customer Rating
Requires Certification
Part #SYM9601-X-PLR
Item #5119197
4 out of 5 Customer Rating
Requires Certification
Part #SYM9603-PLR-TRM
Item #7004084
5 out of 5 Customer Rating
Requires Certification
Part #SYMS-9601-X-P
Item #5119203
3.8 out of 5 Customer Rating
Requires Certification
Part #SYMS-9601-P
Item #5119204
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing