This product requires certification to purchase.

Single Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Symmons Industries

Origins® Single Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Brand image
You last purchased this on
 
Symmons Industries

Origins® Single Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYM9601-P-TRM
  • Item #7004525
  • Manufacturer Part #9601-P-TRM
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Origins shower trim
  • Single mode showerhead
  • Standard 2.5 gpm (9.5 L/min)
  • Tub spout not included
  • Valve not included
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/4 in
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
6-3/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PF34253
Item #760252
4.1 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
Part #FNW7001ECF
Item #7358565
3.6 out of 5 Customer Rating
Requires Certification
Part #PDWVFBKJ
Item #40229
5 out of 5 Customer Rating
Requires Certification
Part #WC106739
Item #7964453
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYM9601-X-PLR
Item #5119197
4 out of 5 Customer Rating
Requires Certification
Part #SYM9601-PLR-TRM
Item #7004598
4 out of 5 Customer Rating
Requires Certification
Part #SYM9603-PLR-TRM
Item #7004084
5 out of 5 Customer Rating
Requires Certification
Part #SYMS-9601-PLR-TRM
Item #7004272
4.9 out of 5 Customer Rating
Requires Certification
Part #SYMS-9601-P
Item #5119204
4.9 out of 5 Customer Rating
Requires Certification
Part #SYMS-9601-X-P
Item #5119203
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing