Symmons Industries
Temptrol® Single Handle Single Function Shower Faucet in Polished Chrome
Part #SYMC96300B30VXCHKS | Item #7148882 | Manufacturer Part #C-96-300-B30-V-X-CHKS
Packaging Info:
- Quantity Per
- Each: 1,
- Case: 6,
- Pallet: 72
How to get it:
Product Details
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1-2005
Application: Commercial
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1 2005
Collection: Temptrol®
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: MIPS
End Connections: MIPS
Escutcheon Height: 7-3/8 in
Escutcheon Width: 7-3/8 in
Faucet Connection: MIP
Faucet Connection Size: 1/2 in
Faucet Height: 30 in
Faucet Material: Metal
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Handle Material: Metal
Handle Type: Lever
Height: 30 in
Hose Included: Yes
Hose Length: 60 in
IAPMO Listed: No
Installation Type: Wall Mount
NSF Certified: No
Number of Handles: Single Handle
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Single
Trim Only: No
WaterSense Labeled: No