Call for Pricing
Call for Pricing
This product requires certification to purchase.

10 in. EPDM Multi Range Sleeve Coupling Insert

TB Wood'S Corporation

Sure-FlexPlus® 10 in. EPDM Multi Range Sleeve Coupling Insert

Brand image
TB Wood'S Corporation

Sure-FlexPlus® 10 in. EPDM Multi Range Sleeve Coupling Insert

  • Fast #
  • Part #T10J
  • Item #7747306
  • Manufacturer Part #10J
4.1 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Sure-FlexPlus®
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Material:
Rubber
Material Type:
EPDM
NSF Certified:
No
Temperature Range:
-30 to 275 Deg F
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #WRK4350
Item #2131690
4.9 out of 5 Customer Rating
Requires Certification
Part #MBBSCS02LH
Item #7345899
3.2 out of 5 Customer Rating
Requires Certification
Part #O710200
Item #182348
5 out of 5 Customer Rating
Requires Certification
Part #R68864
Item #8132944
4.8 out of 5 Customer Rating
Requires Certification
Part #G0390028785
Item #423667
4.7 out of 5 Customer Rating
Requires Certification
Part #WSD2MFC
Item #1222576
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing