This product requires certification to purchase.

0.9/1.28 gpf Elongated One Piece Toilet with Washlet in Cotton White

TOTO

0.9/1.28 gpf Elongated One Piece Toilet with Washlet in Cotton White

  • Fast #
  • Part #TCWT4264736CMFGAMS
  • Item #10169489
  • Manufacturer Part #CWT4264736CMFGA#MS
5 out of 5 Customer Rating
Brand image
TOTO

0.9/1.28 gpf Elongated One Piece Toilet with Washlet in Cotton White

  • Fast #
  • Part #TCWT4264736CMFGAMS
  • Item #10169489
  • Manufacturer Part #CWT4264736CMFGA#MS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • TOTO DYNAMAX TORNADO Dual flushing system, select 0.9 GPF or 1.28 GPF
  • Concealed WASHLET+ supply connection for seamless installation
  • Auto Flush: Auto Flush: Hands free automatic flush system included
  • TOTO’s extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • 15" - 19" adjustable mounting height
  • Saves up to 9" of floor space compared to standard floor-mounted toilet
  • Supports up to 880 lbs.
  • Easy to clean skirted bowl
  • WaterSense®, CALGreen, and CEC compliant
  • Copper supply line
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Color Finish Category:
Silver Tones
Color Finish Name:
Matte Silver
Dual Flush:
Yes
Flow Rate:
0.9 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Height:
50-3/8 in
Length:
21-1/4 in
Material:
Vitreous China, Plastic
Toilet Type:
One Piece
WaterSense Labeled:
Yes
Width:
25-2/5 in