This product requires certification to purchase.

0.9/1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton

TOTO

AP 0.9/1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton

  • Fast #
  • Part #TOTCWT4264736CMFGA
  • Item #10269132
  • Manufacturer Part #CWT4264736CMFGA#MS
3.9 out of 5 Customer Rating
Brand image
TOTO

AP 0.9/1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton

  • Fast #
  • Part #TOTCWT4264736CMFGA
  • Item #10269132
  • Manufacturer Part #CWT4264736CMFGA#MS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ultra high-efficiency dual-flush system provides 0.9 or 1.28 gpf operation for water savings.
  • DYNAMAX TORNADO FLUSH system helps deliver thorough bowl cleaning with each flush.
  • CEFIONTECT ceramic glaze helps prevent waste from sticking for easier cleaning.
  • Adjustable mounting height (15 in to 19 in) and universal height design support flexible installation.
  • Skirted, wall-hung design saves up to 9 in of floor space compared to standard floor-mounted toilets.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
0.9 gpf/1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Toilet Bowl Height
16-1/8 in
Toilet Bowl Length
18-1/2 in
Toilet Bowl Width
14-15/16 in
Trap Size
2-1/8 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
AP
Color Finish Category
Whites
Color Finish Name
Cotton, Matte Silver
Dual Flush
Yes
Flush Type
Gravity
Material
Vitreous China
Toilet/Urinal Outlet
Rear
Toilet Installation
Wall Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
TOTCWT4264736CMFGA
WaterSense Labeled
Yes
UPC
739268446717