1.28 gpf Elongated Two Piece Toilet in Ebony
Drake® 1.28 gpf Elongated Two Piece Toilet in Ebony
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
TOTO Elongated Toilet Bowl in Ebony
Part #TC776CE51
TOTO 1.28 gpf Toilet Tank in Ebony
Part #TST786EA51
- Tornado Flush® system
- Cefiontect® ceramic glaze minimizes debris from sticking to ceramic surfaces
- Elongated front bowl and tank set
- 12 in rough-in-less supply
- Seat sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 29-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 28-3/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Number of Pieces:
- 2 Piece
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 28-3/8 in
- Toilet Bowl Height:
- 14-15/16 in
- Toilet Bowl Length:
- 28-3/8 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 19-3/16 in