5 Ton - Variable Speed - Air Handler
P-Series 5 Ton - Variable Speed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- With its heavy gauge steel cabinet, powder paint finish, and composite blower housing the P-series modular blower is designed to keep you comfortable year after year
- The P-Series modular blower helps reduce your home's carbon footprint by operating entirely on electricity
- The exclusive Trane Vortica™ blower and fully insulated cabinet provides homeowners with reliable, ultra-quiet operation
- Stay comfortable without the extra noise
- Add Trane CleanEffects® whole air home cleaner to your air handler to filter out dust, particles, and other harmful irritants from your home's air
Documents
Specifications
- AMP:
- 10.5, 15
- Blower Type:
- Variable Speed
- Collection:
- P-Series
- Diameter:
- 11 in
- Fan Speeds:
- Variable
- Horsepower:
- 1 hp
- Length:
- 34 in
- Material:
- Steel
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Air Handler
- Volts:
- 120V