97% - Variable Speed - 80K BTU - Downflow - Gas Furnace - 17.5"
S9V2-VS Series 97% - Variable Speed - 80K BTU - Downflow - Gas Furnace - 17.5"
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The 96 two-stage variable speed gas furnace boasts an impressive 96% AFUE, making it one of the most efficient furnaces in the industry, sit back, stay warm and enjoy lower utility use in the winter and summer
- The 96 two-stage variable speed gas furnace's cabinet is designed to accommodate nearly any home, and is certified to be airtight to less than 1%
- The variable speed airflow gives you a steady and precise flow of warm air, so your home is heated at the temperature you need
- The 96 two-stage variable speed gas furnace's variable speed blower motor allows for quieter system startups and shutdowns, which can create more efficiency
- The 96 two-stage variable speed gas furnace is efficient and offers a structurally sound design that provides consistent home comfort and lower utility use
- The two-stage furnace reduces temperature fluctuations to heat your entire home more evenly and efficiently, so that you can enjoy a cozy ambiance throughout the year
-
Green
Specifications
- AFUE:
- 97.00 %
- BTU:
- 80000
- BTU Heat Rating:
- 78400 Btu/h
- Blower Type:
- Direct Drive
- Collection:
- S9V2-VS Series
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Downflow
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- Input (MBH):
- 80 MBH
- MBH:
- 80
- Max Fuse Size:
- 15
- Maximum Overcurrent Protection (MOP):
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 6.5 Ton
- Tonnage:
- 6.5 Ton
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 127 lb
- Width:
- 17-1/2 in