This product requires certification to purchase.

Lab Mixing Faucet, Swivel/Rigid Gooseneck w/ 2.2 GPM Aerator, 4-Arm Handles, Flex Lines

You last purchased this on
 
T&S Brass

Lab Mixing Faucet, Swivel/Rigid Gooseneck w/ 2.2 GPM Aerator, 4-Arm Handles, Flex Lines

Brand image
You last purchased this on
 
T&S Brass

Lab Mixing Faucet, Swivel/Rigid Gooseneck w/ 2.2 GPM Aerator, 4-Arm Handles, Flex Lines

  • Fast #
  • Part #TBL570004
  • Item #867478
  • Manufacturer Part #BL-5700-04
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single hole deck mount mixing faucet w/ polished chrome plated brass body
  • Polished chrome plated 5 5/8" swivel/rigid gooseneck
  • Convert swivel gooseneck to rigid with included lock washer
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 4-arm handles w/ color coded indexes
  • Plastic mounting gasket
  • 18" flexible stainless steel supply hoses w/ 1/2" NPSM / 5/8" compression connections
  • Material: Polished chrome plated brass body, tubular spout & handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Type:
Cross
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #TBL570008
Item #867607
4.3 out of 5 Customer Rating
Requires Certification
Part #C911ISCP
Item #279442
4.7 out of 5 Customer Rating
Requires Certification
Part #C116113AB1T
Item #10176973
4.9 out of 5 Customer Rating
Requires Certification
Part #C782ISCP
Item #294190
4.4 out of 5 Customer Rating
Requires Certification
Part #C895317ABCP
Item #3715286
5 out of 5 Customer Rating
Requires Certification
Part #C786GR8E35V317XKAB
Item #4534640
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TB0674RGH
Item #32771
5 out of 5 Customer Rating
Requires Certification
Part #TB0712
Item #52539
3.5 out of 5 Customer Rating
Requires Certification
Part #TB0674BSTR
Item #220482
3.7 out of 5 Customer Rating
Requires Certification
Part #TB0890
Item #85616
5 out of 5 Customer Rating
Requires Certification
Part #TB286704
Item #278004
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing