Call for Pricing
Call for Pricing
This product requires certification to purchase.

2000ml Class A Graduated Cylinder

VEE GEE Scientific

2351A Series 2000ml Class A Graduated Cylinder

Brand image
VEE GEE Scientific

2351A Series 2000ml Class A Graduated Cylinder

  • Fast #
  • Part #V2351A2000
  • Item #5090622
  • Manufacturer Part #2351A-2000
3.1 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Graduated cylinders meet ASTM E 1272 Class A Style I specifications
  • Durable, white enamel markings
  • Hexagonal bases for added stability
  • Requires Certification

Specifications

ASTM:
ASTM E-1272 Class A, Style I
Capacity:
2000 mL
Collection:
2351A Series
Diameter - Outside:
3-27/50 in
Height:
18-41/50 in
Material:
Glass
Product Type:
Class A Graduated Cylinder
Size:
2000 mL
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #SYSDST15
Item #3640722
3.1 out of 5 Customer Rating
Requires Certification
Part #EUI10SG
Item #4785063
4 out of 5 Customer Rating
Requires Certification
Part #EUI25FS
Item #4420602
3.5 out of 5 Customer Rating
Requires Certification
Part #EUI20FS
Item #1021316
5 out of 5 Customer Rating
Requires Certification
Part #E1947X
Item #288288
3.5 out of 5 Customer Rating
Requires Certification
Part #E1925X
Item #6325989
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing