Vacuum pump unit is placed beside the outdoor air conditioner unit and manifold gauge.
Trade Talk

Choosing the best vacuum pump: a pro’s guide

When it comes to buying an HVAC vacuum pump, you want to pick one that is easy to work with, dependable, and built to last. Ranging from $350 - $1,400, it’s important to make the right selection the first time. Let’s break down the various features and specifications of vacuum pumps to help make your decision easier. In this guide, we will review the following HVAC vacuum pump specifications and options to facilitate your selection.

HVAC Vacuum Pump Selection Factors
Flow Rate (CFM)Options range from 2 - 12 CFM
Power (HP)Options range from ¼ - 1 HP
Pump StageSelect between Single-Stage and Two-Stage
A2L CompatibleVaries by model
PortabilityCorded, Cordless
CostOptions range from $350 - $1,400
Oil AccessibilityViewport, No viewport / Change oil while operating, Shutdown required
Application / UseSmall room AC, Residential, Commercial, Homeowner, Professional

What’s the best flow rate for a vacuum pump?

Flow rate is measured by cubic feet per minute (CFM). The higher the flow rate, the faster you can evacuate the HVAC system. Generally, a 5 CFM vacuum pump is great for residential applications. However, if you work on large commercial or industrial HVAC systems with longer lines, purchase an evacuation pump with a higher flow rate.

HVAC Vacuum Pump Flow Rate (CFM)ApplicationShop Now
2-4Small room air conditioner, ResidentialNAVAC BreakFree® Cordless Series 2 CFM Vacuum Pump
5-7Standard residential home systemsFieldpiece Instruments 6 CFM Vacuum Pump
8-12Larger applications, Commercial buildingsFieldPiece Instruments 10 CFM Vacuum Pump

How much horsepower does a refrigerant evacuation pump need?

Horsepower provides insight regarding vacuum pump efficiency and the duration the machine can maintain its flow rate/speed (CFM). Most vacuum pumps range between ¼ and ¾ horsepower (HP). For small jobs, a lower HP is sufficient; however, larger systems benefit from more HP.

  • ¼ - ⅓ HP for small/residential applications
  • ⅓ - ¾ HP for residential systems (this is the standard vacuum pump power range)
  • ¾ - 1 HP for large commercial or industrial projects

Are all air conditioner vacuum pumps compatible with A2L refrigerant systems?

No, not all air conditioning evacuation pumps are compatible with A2L refrigeration. This is because older pumps use brushed motors, which increase the spark risk. However, most newer vacuum pumps use a brushless motor and sealed, non-arcing components compatible with A2L refrigerant systems. Look for the A2L certification on vacuum pumps and other A2L-Compatible Tools and Parts to ensure safety.

Best-selling A2L vacuum pumps

How to choose between a single-stage and two-stage A/C vacuum pump for HVAC work?

Single-stage evacuation pumps are suitable for small residential HVAC projects and DIY/homeowner projects. However, most HVAC professionals invest in a high-quality two-stage vacuum pump for faster and more effective moisture and contaminant removal.

Single-stage versus two-stage HVAC vacuum pump: A comparison chart

CostApplicationsSpeedMoisture RemovalUltimate Vacuum
Single-Stage Vacuum PumpLowerSmall room AC, Residential systems, DIY/HomeownersSlowerRemoves most moistureAbout 50-100+ Microns
Two-Stage Vacuum PumpHigherStandard residential, Commercial systems, Professional useFasterRemoves deep moisture & contaminants<25 Microns

What vacuum level is recommended for a refrigerant evacuation pump?

A vacuum pump helps pull the HVAC system into a deep vacuum. The goal is to achieve a total vacuum level of less than 500 microns (this depends on the specific equipment, so review the manufacturer's specifications). At 500 microns, moisture and non-condensable gases are removed from the system. Although this is the standard, many technicians aim for 100-300 microns to ensure optimal results. In order to achieve this vacuum level throughout the whole system, the vacuum pump needs to pull about 15-50 microns. Look for a high-quality pump within this range.

Pro-tip: When checking the equipment’s vacuum level, pick a point far from the vacuum pump. The reading nearest the pump will not accurately reflect the total vacuum at the other end of the line.

Should I get a corded or cordless HVAC evacuation pump?

Cordless vacuum pumps increase portability and eliminate the hassle of stringing together extension cords at jobsites with limited access to electricity. Often, they are lighter weight and can help speed up jobs. However, they do come with a few caveats.

What are the benefits of a cordless HVAC vacuum pump?

  • No electricity is required. Meaning, you can access any area you need to without plugging in the pump.
  • They save time. Skip the hassle of searching for the nearest outlet and stringing extension cords together. Simply grab the vacuum pump and head right to the equipment to get started.
  • Lightweight and portable, cordless vacuum pumps help reduce hassle and increase speed.

What are the cons of a cordless HVAC vacuum pump?

  • Battery vacuum pumps often have less horsepower, which may increase the time needed to evacuate the system.
  • Regular charging is required. Cordless HVAC pumps generally operate for about one hour. Most technicians who use cordless pumps have several backup batteries just in case.
  • Cordless vacuum pumps are more expensive because they require a battery charging station and extra batteries.
  • They are not suitable for larger HVAC systems due to their lower vacuum capacity/performance.

How often do I need to change the oil in my AC evacuation pump?

Clean vacuum pump oil is imperative for proper operation and quick evacuation. Change the oil as soon as it becomes cloudy or dirty. Some vacuum pumps, such as the Fieldpiece Instruments 10 CFM Vacuum Pump, offer an oil viewing window. Furthermore, its RunQuick® oil change system allows you to change oil without powering down or losing vacuum. These features can save you time, ensure a full, proper evacuation, and prevent equipment malfunctions.

Best HVAC Vacuum Pumps

For Small Room AC SystemsFor Standard Residential HVAC SystemsFor Commercial/Large HVAC Systems
Flow Rate (CFM)2-4 CFM5-7 CFM8-12 CFM
Power (HP)¼ - ⅓ HP⅓ - ¾ HP¾ - 1 HP
Pump StagesSingle-stageTwo-stageTwo-stage
Top-Selling HVAC Vacuum PumpNAVAC BreakFree® Cordless Series 2 CFM Vacuum PumpFieldpiece Instruments 6 CFM Vacuum PumpFieldPiece Instruments 10 CFM Vacuum Pump

Where can I buy HVAC vacuum pumps?

Ferguson offers a wide range of AC evacuation pumps for professionals. Whether working primarily on residential systems or tackling large commercial projects, we have the HVAC tools and equipment you need to get the job done. Log in to your account and buy online.