Top tankless water heater features for pros and customers
Today’s tankless water heaters are loaded with heavy-duty tech — like internal recirculation pumps, built-in scale prevention, WiFi, freeze protection, condensing heat exchangers, and smart flow controls — built to boost efficiency, cut down on callbacks, and make your installations a whole lot easier.
As manufacturers continue to innovate, understanding which tankless water heater features provide the greatest value can help you select the right solution for each application. Factors such as water quality, climate, home size, and homeowner expectations all play a role.
Scale prevention features
Mineral buildup is one of the most common causes of reduced performance and maintenance issues in a tankless water heater. To address this challenge, many manufacturers now offer integrated tankless water heater scale prevention technologies, maintenance reminders, and advanced heat exchanger designs. Many premium units utilize a stainless steel or copper heat exchanger design to improve durability and heat transfer while helping maintain performance over time.
While scale prevention features can help reduce buildup, regular maintenance remains important for long-term performance. For contractors, these systems can also create opportunities to offer ongoing maintenance services, such as annual descaling and system inspections, helping homeowners protect their investment while supporting long-term customer relationships.
Consider scale prevention when:
Installing in hard water regions
Customers want to minimize maintenance requirements
The unit will experience heavy daily usage
Long-term efficiency and equipment lifespan are priorities
Internal recirculation and instant hot water
One of the most requested tankless water heater features is faster hot water delivery. Many modern systems include a built-in tankless water heater recirculation pump or intelligent recirculation technology that can reduce wait times at fixtures. Some manufacturers, such as Rinnai, offer proprietary solutions such as Smart Circ® Intelligent Recirculation systems that learn household usage patterns to optimize comfort and efficiency.
For larger homes, a tankless water heater buffer tank may also help improve performance and reduce cycling.
Consider internal recirculation when:
The home has long plumbing runs
Homeowners want an instant hot water tankless water heater experience
Water conservation is important
A simplified installation is preferred
Smart Water Heater Controls
A growing number of homeowners are looking for convenient, connected home solutions, and today's WiFi tankless water heater models offer advanced monitoring and control capabilities that provide that. Some systems utilize Bluetooth water heater connectivity or accessories such as the Rinnai Control-R Module to provide remote access and enhanced serviceability. Smart controls often allow the ability to remotely adjust water temperatures, receive maintenance notifications and diagnostic alerts, monitor usage, and manage system settings through a mobile app, offering greater convenience and visibility into system performance.
Smart controls can also boost troubleshooting efficiency. Remote monitoring capabilities may allow technicians to review diagnostic information and error codes before arriving on-site, helping ensure the correct replacement parts are available and reducing the potential for additional service trips.
Consider smart features when:
Homeowners want greater control over system operation
Remote monitoring is desirable
Serviceability is a priority
The home includes other smart technologies
Advanced diagnostic tools and flow management
Many manufacturers now incorporate advanced flow control technologies and onboard diagnostics that help maintain consistent water temperatures while simplifying troubleshooting. Depending on the model, these features may include self-diagnostic software, maintenance reminders, error-code reporting, performance monitoring, and advanced flow control systems that automatically respond to changes in demand.
Consider advanced diagnostics when:
Easy servicing is important
The installation location is difficult to access
Reducing troubleshooting time is a priority
Customers value proactive maintenance information
Flexible venting options
Venting requirements can significantly impact tankless water heater selection. Some models offer expanded venting lengths, multiple venting materials, and installation flexibility that simplify retrofit projects. Manufacturers may offer specialized venting systems, such as Rinnai® Versa Vent technology, that allow greater installation flexibility in certain applications.
Features such as built-in crossover valves, top-mount connections and support for 2-inch PVC venting can also help streamline installations by reducing the amount of drilling, piping and rework required on the job site. These time-saving features can translate into faster installations, lower labor costs and the ability to complete more jobs throughout the week.
Consider flexible venting when:
Retrofitting an existing home
Space is limited
Venting pathways are complex
Installation constraints affect equipment placement
High-efficiency operation and condensing technology
Many homeowners choose a condensing tankless water heater because of its superior efficiency and lower operating costs. Condensing systems capture additional heat from exhaust gases before they exit the venting system, improving overall efficiency. Many high-performance models also utilize dual stainless steel heat exchangers to maximize energy recovery. Advanced burner designs such as ultra low NOx tankless water heater models can also help reduce emissions while maintaining high performance.
Consider a condensing tankless water heater when:
Energy savings are a primary goal
Utility costs are a concern
Hot water demand varies throughout the day
Long-term operating savings are desired
Freeze protection and cold climate performance
Some tankless water heaters include built-in tankless water heater freeze protection systems to help protect internal components in cold weather. For mountain communities, a high-altitude tankless water heater is sometimes necessary to maintain performance at the more extreme elevation.
Consider freeze protection when:
Installing in colder climates
The unit will be in an unconditioned space
Outdoor installation is being considered
Seasonal temperature fluctuations are common
Commercial applications and cascading systems
Larger homes and commercial installations often require greater hot water capacity. In these situations, a water heater cascade configuration can connect multiple units together to meet peak demand. By staging units on and off based on real-time hot water usage, cascading systems can increase capacity while improving energy efficiency, reducing wear on individual units, and providing built-in redundancy if one water heater requires service.
Top tankless water heater features
| Feature | Best applications | Example water heaters |
|---|---|---|
| Scale prevention | Hard water areas, high-usage homes, customers seeking lower maintenance requirements | Rinnai Sensei® RX Series and A. O. Smith Adapt™ Series |
| Internal recirculation and instant hot water | Homes with long plumbing runs, larger homes, water-saving applications | Rinnai Sensei® RX Series |
| Smart controls and connectivity | Smart homes, remote monitoring, proactive maintenance programs | Rinnai models with Control-R™ Module and A. O. Smith Adapt™ Series |
| Advanced diagnostics and flow management | Difficult-to-access installations, service-focused applications, commercial projects | Rinnai Sensei® RX Series |
| Flexible venting options | Retrofits, limited mechanical room space, challenging vent runs | Rinnai models featuring Versa Vent® and Noritz |
| High-efficiency condensing technology | Energy-conscious customers, high hot water demand, long-term operating savings | Rheem IKONIC™ and A. O. Smith Adapt™ Series |
| Freeze protection | Cold climates, unconditioned spaces, outdoor installations | Bradford White Infiniti® and Noritz |
| Cascading systems | Multifamily housing, hospitality, commercial buildings, large residential projects | Rinnai Demand Duo® Systems |
By understanding features such as condensing technology, advanced flow control, WiFi connectivity, freeze protection, water heater cascade systems, and scale management technologies, contractors can make more informed recommendations while helping homeowners maximize performance, efficiency, and comfort.
Ferguson helps you stay ahead of the latest tankless water heater innovations with access to leading brands, expert support, and the products needed for virtually any application. Shop with Ferguson today to find the right solution for your next installation.