This product requires certification to purchase.

DMAND KONTROLS BUILDER SERIES PUMP WITH 1 HARDWIRED MOTION SENSOR

ACT D'Mand Systems

DMAND KONTROLS BUILDER SERIES PUMP WITH 1 HARDWIRED MOTION SENSOR

Brand image
ACT D'Mand Systems

DMAND KONTROLS BUILDER SERIES PUMP WITH 1 HARDWIRED MOTION SENSOR

  • Fast #
  • Part #AACT1HWMSO
  • Item #9648222
  • Manufacturer Part #ACT1-HWMS-O
4 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • D'MAND Kontrols® pump for use with dedicated return lines
  • For application in homes up to 4,000 sq. ft.
  • For use with tankless, tank or heat pump type water heaters
  • Includes 1 integrated temperature sensor
  • Includes 1 Hardwired LED activation Button
  • Includes 1 Hardwired Motion Sensor
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
1
ANSI:
ANSI 61
Connection Size:
3/4
Connection Type:
BSP
Cord Length:
6 ft
Depth:
6 in
Discharge Pressure:
10
Energy Star Compliant:
No
Flow Rate:
15 gpm
Height:
5-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Maximum Feet of Head:
24
Maximum Temperature:
150
Minimum Temperature:
36
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
Volts:
115V
Watts:
125 W
Weight:
8.2 lb
Width:
5-1/4 in



Customers Also Bought
1–6 of 18 items
Part #WH81414HV
Item #4569909
3.9 out of 5 Customer Rating
Requires Certification
Part #WH81404HV
Item #4569913
4.4 out of 5 Customer Rating
Requires Certification
Part #G98126800
Item #4632793
4.1 out of 5 Customer Rating
Requires Certification
Part #G529912
Item #57865
4.2 out of 5 Customer Rating
Requires Certification
Part #G529913
Item #299406
3.9 out of 5 Customer Rating
Requires Certification
Part #G519651
Item #40265
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing