3 in. Push Ductile Iron Open Left Resilient Wedge Gate Valve
2500 Series 3 in. Push Ductile Iron Open Left Resilient Wedge Gate Valve
-
-
Shipping Not AvailableNot available at this time
Frequently Purchased Together
Product Details
Product Details
- All ductile iron construction
- Complies with ANSI/AWWA C515
- UL listed and FM approved
- Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
- 250 psig AWWA UL and FM pressure rating
- Fusion-bonded epoxy coating complies with ANSI/AWWA C550
- Triple O-ring stem seals
- Thrust washers
- Smooth waterway design
- 100% leak-tight closure
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11, ANSI B18.2.1, ANSI B2.1, ANSI C111, ANSI C515, ANSI C550
- ASME:
- ASME B16.1, ASME B16.4
- ASTM:
- ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-515, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 2500 Series
- Ductile Iron Pipe Type:
- Ductile Iron Push Pipe
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- Yes
- Length:
- 11-19/50 in
- MSS:
- MSS SP-113, MSS SP-45
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- Recommended Valve Application:
- Drinking Water, Fire Protection, Irrigation, Sewage
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water