This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
American Standard

Delancey® Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

Brand image
You last purchased this on
 
American Standard

Delancey® Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #ATU052507002
  • Item #7864327
  • Manufacturer Part #TU052507.002
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Water Saving: Saves 28% water usage.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.1016
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Delancey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9-1/2 in
Diameter:
7-1/4 in
Escutcheon Height:
7-13/16 in
Escutcheon Width:
7-13/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-13/16 in
IAPMO Listed:
Yes
Length:
9-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
9-1/2 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Jet
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
7-13/16 in



You May Also Like
1–6 of 18 items
Part #A7052807002
Item #7864359
3.9 out of 5 Customer Rating
Requires Certification
Part #A7052827002
Item #7864528
4.7 out of 5 Customer Rating
Requires Certification
Part #A7052024002
Item #7864290
3.3 out of 5 Customer Rating
Requires Certification
Part #A7052190295
Item #7864310
5 out of 5 Customer Rating
Requires Certification
Part #A7052024013
Item #7864300
4.5 out of 5 Customer Rating
Requires Certification
Part #A7052210295
Item #7864299
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing