This product requires certification to purchase.

Single Handle Bathroom Sink Faucet Lever in Polished Black Chrome

AXOR

Uno Loop Single Handle Bathroom Sink Faucet Lever in Polished Black Chrome

Brand image
AXOR

Uno Loop Single Handle Bathroom Sink Faucet Lever in Polished Black Chrome

  • Fast #
  • Part #AX38026331
  • Item #8037173
  • Manufacturer Part #38026331
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Black Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Uno Loop
Color Finish Category:
Blacks
Color Finish Name:
Polished Black Chrome
Drain Included:
Yes
Faucet Height:
8-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-7/8 in
Spout Reach:
5 in
Spout Type:
Fixed
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #N3230/15
Item #9566848
4.3 out of 5 Customer Rating
Requires Certification
Part #PLG49TB0D
Item #7295810
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCGU800PN
Item #9353103
3.1 out of 5 Customer Rating
Requires Certification
Part #M4505BN
Item #5134148
5 out of 5 Customer Rating
Requires Certification
Part #D3599LFSSPRMPU
Item #9592033
4.8 out of 5 Customer Rating
Requires Certification
Part #D65175LFBLECO
Item #7427126
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AX38118821
Item #2471191
4.2 out of 5 Customer Rating
Requires Certification
Part #AX10003001
Item #9301846
4.8 out of 5 Customer Rating
Requires Certification
Part #AX39961001
Item #3975096
3.6 out of 5 Customer Rating
Requires Certification
Part #AX10531001
Item #4306142
5 out of 5 Customer Rating
Requires Certification
Part #AX38974001
Item #3975091
4.1 out of 5 Customer Rating
Requires Certification
Part #AX34725821
Item #4839268
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing