AXOR
Uno Loop Single Handle Bathroom Sink Faucet Lever in Polished Black Chrome
Part #AX38034331 | Item #8037213 | Manufacturer Part #38034331
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
ADA Compliant: Yes
Application: Residential
CEC Compliant: For Sale in CA
Collection: Uno Loop
Color Finish: Polished Black Chrome
Color Finish Category: Blacks
Drain Included: Yes
Faucet Height: 14-7/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
Green: WaterSense, Yes
Handle Material: Brass
Handle Type: Lever
Lead Law Compliant: Yes
Material: Brass
Maximum Deck Thickness: 1-5/8 in
NSF Certified: Yes
Number of Handles: Single Handle
Number of Holes: 1 Hole
Spout Height: 9-3/4 in
Spout Reach: 7-7/8 in
Spout Type: Fixed
WaterSense Labeled: Yes