This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet Lever in Brushed Bronze

AXOR

Uno Loop Two Handle Widespread Bathroom Sink Faucet Lever in Brushed Bronze

Brand image
AXOR

Uno Loop Two Handle Widespread Bathroom Sink Faucet Lever in Brushed Bronze

  • Fast #
  • Part #AX38054141
  • Item #8037216
  • Manufacturer Part #38054141
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Uno Loop
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
10-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-1/8 in
Spout Reach:
6-3/4 in
Spout Type:
Fixed
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #K22020-4-CP
Item #7654903
4.1 out of 5 Customer Rating
Requires Certification
Part #MT6222BG
Item #9535688
5 out of 5 Customer Rating
Requires Certification
Part #D559HARPDDST
Item #10125503
5 out of 5 Customer Rating
Requires Certification
Part #K35908-4K-2MB
Item #10221679
4.3 out of 5 Customer Rating
Requires Certification
Part #SHWSCPR807ZBN
Item #9807995
5 out of 5 Customer Rating
Requires Certification
Part #K28125-4-BN
Item #9816939
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AX38118821
Item #2471191
4.2 out of 5 Customer Rating
Requires Certification
Part #AX10003001
Item #9301846
4.8 out of 5 Customer Rating
Requires Certification
Part #AX16320001
Item #3002871
3.8 out of 5 Customer Rating
Requires Certification
Part #AX27982001
Item #3002858
5 out of 5 Customer Rating
Requires Certification
Part #AX10751001
Item #3864234
3.7 out of 5 Customer Rating
Requires Certification
Part #AX45772671
Item #9793166
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing