This product requires certification to purchase.

Two Handle Lever Handle Kit in Polished Chrome

Brizo

Invari™ Two Handle Lever Handle Kit in Polished Chrome

Brand image
Brizo

Invari™ Two Handle Lever Handle Kit in Polished Chrome

  • Fast #
  • Part #DHL676PC
  • Item #8051059
  • Manufacturer Part #HL676-PC
4.5 out of 5 Customer Rating
Two Handle Lever Handle Kit

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Model number = one pair of handles
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Invari™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
Height:
4-5/8 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
WaterSense Labeled:
No
Width:
4-7/8 in



Customers Also Bought
1–6 of 18 items
Part #DHL70433GL
Item #7833826
4.4 out of 5 Customer Rating
Requires Certification
Part #DHL6032GL
Item #7211732
5 out of 5 Customer Rating
Requires Certification
Part #DHX5361NKBL
Item #7006225
4.9 out of 5 Customer Rating
Requires Certification
Part #DHX5398GL
Item #7660800
3.4 out of 5 Customer Rating
Requires Certification
Part #DHL70476GL
Item #8051047
4.2 out of 5 Customer Rating
Requires Certification
Part #DHL7532GL
Item #7211719
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHL60P76PN
Item #10071478
4.3 out of 5 Customer Rating
Requires Certification
Part #DHL5376PN
Item #10068687
3.1 out of 5 Customer Rating
Requires Certification
Part #DHK5376GLBC
Item #8098301
5 out of 5 Customer Rating
Requires Certification
Part #DHL7076GL
Item #8051149
4.5 out of 5 Customer Rating
Requires Certification
Part #DHX75P76GL
Item #8050990
4.8 out of 5 Customer Rating
Requires Certification
Part #DHX5376GL
Item #8098271
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing