Two Handle Multi Function Shower Faucet in Luxe Nickel (Trim Only)
Invari™ Two Handle Multi Function Shower Faucet in Luxe Nickel (Trim Only)
Package Quantity Info:
Each: 1 Case: 2 Pallet: 36-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For use with MultiChoice® universal rough
- Independent temperature and volume control
- 7-5/8" H2Okinetic® multi-function showerhead; 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- 11" decorative, solid brass shower arm
- RP74785 extension kit extends rough installation up to 1 3/4 in
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Escutcheon Height:
- 6-13/6 in
- Escutcheon Width:
- 6-13/6 in
- Faucet Connection:
- Universal
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 10-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- UPC:
- 034449922852
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes