This product requires certification to purchase.

Multi Function Shower Faucet in Matte Black (Trim Only) (Handles Sold Separately)

Brizo

Kintsu® Multi Function Shower Faucet in Matte Black (Trim Only) (Handles Sold Separately)

Brand image
Brizo

Kintsu® Multi Function Shower Faucet in Matte Black (Trim Only) (Handles Sold Separately)

  • Fast #
  • Part #DT60206BLLHP
  • Item #10515710
  • Manufacturer Part #T60206-BLLHP
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes TempAssure® Thermostatic cartridge and trim
  • TempAssure® thermostatic valve cartridge maintains outlet temperature at +/- 3.6° F
  • TempAssure® features independent temperature and volume control
  • Markings indicate hot and cold temperature
  • High temperature limit stops at 120? F
  • Showerhead delivers 5 spray settings: H2Okinetic® Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
  • Select spray setting with push-button
  • Showerhead has a finished spray face
  • Includes an 11" decorative, solid brass shower arm
  • For use with the MultiChoice® Universal rough
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Kintsu®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
14-14/25 in
Handle Material:
Brass
Handle Type:
Lever
Height:
20-47/50 in
Number of Handles:
No Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Trim Only:
Yes



Customers Also Bought
1–6 of 18 items
Part #K74013-4-BL
Item #8949868
4.9 out of 5 Customer Rating
Requires Certification
Part #KT97091-4-BL
Item #8949997
4.2 out of 5 Customer Rating
Requires Certification
Part #KTS27420-4-2MB
Item #9274085
5 out of 5 Customer Rating
Requires Certification
Part #KTS35916-4Y-SN
Item #10221794
5 out of 5 Customer Rating
Requires Certification
Part #K22178-G-CP
Item #7730058
3.7 out of 5 Customer Rating
Requires Certification
Part #K27415-4-2MB
Item #9273972
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT66606GL
Item #9115201
4.6 out of 5 Customer Rating
Requires Certification
Part #DT60006GLLHP
Item #9115133
5 out of 5 Customer Rating
Requires Certification
Part #DT75506GLLHP
Item #9115323
3.1 out of 5 Customer Rating
Requires Certification
Part #DT75P506GLLHP
Item #9115150
4.9 out of 5 Customer Rating
Requires Certification
Part #DT66T006GLLHP
Item #9115265
5 out of 5 Customer Rating
Requires Certification
Part #DT60P006GLLHP
Item #9115270
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing