30 in. Built-In Power Pack Insert with Easy Install System and 350 CFM in Stainless Steel
BBN2 Series 30 in. Built-In Power Pack Insert with Easy Install System and 350 CFM in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- EZ1 installation system: Easy single person installation in half the time for both professional and DIY installers
- Efficient ventilation: Remove smoke, odors and cooking pollutants with the 350 max blower CFM
- Custom built-in: Design your dream kitchen with the custom insert range hood that can be built-in to cabinets
- Bright 1-level, heat resistant LED modules enhance your cooking experience
- 3-speed push button control for easy operation
- Stainless liner extension accommodates up to 13" deep cabinets
- Extensions available to accommodate cabinets up to 15" deep
- Dishwasher-safe aluminum mesh filters feature quick-release latch for easy removal
- Optional non-duct recirculation kit and filters available for indoor exhaust recirculation to suit your needs
- Works with optional universal make-up air dampers
-
Green
Specifications
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 350 ft3/min
- Collection:
- BBN2 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 11-7/16 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Filter Type:
- Aluminum Mesh
- Height:
- 10-9/16 in
- Hood Vent Type:
- Standard
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel, Aluminum
- Number of Lights:
- 2
- Sones:
- 1
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 276 W
- Weight:
- 17.75 lb
- Width:
- 29-7/8 in