*NLA 3T HORZ CSD COIL PURON 17 5W A
*NLA 3T HORZ CSD COIL PURON 17 5W A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU Cooling Rating:
- 57500 Btu/h
- Coil Type:
- N
- Configuration:
- Horizontal
- Height:
- 21 in
- Material:
- Aluminum
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 Ton