This product requires certification to purchase.

No Handle Multi Function Shower System in Chrome

This product has been replaced by

Delta Faucet Lumicoat Chrome 34-1/16 in. Shower Rail
Delta Faucet 26 in. Shower Rail with Hose in Lumicoat Chrome
Manufacturer Part #58820-PR
Delta Faucet

Emerge™ No Handle Multi Function Shower System in Chrome

Brand image

This product has been replaced by

Delta Faucet Lumicoat Chrome 34-1/16 in. Shower Rail
Delta Faucet 26 in. Shower Rail with Hose in Lumicoat Chrome
Manufacturer Part #58820-PR
Delta Faucet

Emerge™ No Handle Multi Function Shower System in Chrome

  • Fast #
  • Part #D58820
  • Item #7628759
  • Manufacturer Part #58820
5 out of 5 Customer Rating
No Handle Multi Function Shower System

X Points

Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed for use with shower head and hand shower (both sold separately)
  • Can be customized with any shower head and hand shower
  • 3-way diverter allows for single or shared operation of the shower head and hand shower
  • No need to alter plumbing behind the wall
  • Consolidated installation footprint
  • Retrofit exposed pipe shower
  • No need for an additional supply elbow with the integrated hose supply
  • 15 in. overhead shower arm
  • Adjustable hand shower mount allows the user to move the hand shower up and down the shower column
  • Includes 60 - 82 in. stretchable metal hose
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Emerge™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
21-22/25 in
GSA Approved:
No
Height:
34-11/25 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Slide Bar Height:
26 in



Customers Also Bought
1–6 of 18 items
Part #D59584BLPK
Item #10071310
4.8 out of 5 Customer Rating
Requires Certification
Part #D52688BL
Item #7303179
3.7 out of 5 Customer Rating
Requires Certification
Part #D59445BLPK
Item #8950891
4.7 out of 5 Customer Rating
Requires Certification
Part #D59424BLPK
Item #8098467
3.9 out of 5 Customer Rating
Requires Certification
Part #D52160BL25
Item #8951079
3.6 out of 5 Customer Rating
Requires Certification
Part #D55445SS
Item #4436123
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D58410PR
Item #9878184
3.2 out of 5 Customer Rating
Requires Certification
Part #D58420BL
Item #7958063
5 out of 5 Customer Rating
Requires Certification
Part #D58820PR
Item #9878234
5 out of 5 Customer Rating
Requires Certification
Part #D58410BL
Item #7958114
5 out of 5 Customer Rating
Requires Certification
Part #D58810BL
Item #7958208
3.6 out of 5 Customer Rating
Requires Certification
Part #D58810CZPR
Item #9878099
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing