This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Linden™ Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

Brand image
You last purchased this on
 
Delta Faucet

Linden™ Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT17293
  • Item #7171524
  • Manufacturer Part #T17293
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic® spray
  • H2Okinetic®spray creates a shower with more warmth, coverage and intensity
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • ADA compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Linden™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
12-19/50 in
Diameter:
6 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
8-22/25 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-3/8 in



Customers Also Bought
1–6 of 18 items
Part #PFXCPMAF
Item #4309649
5 out of 5 Customer Rating
Requires Certification
Part #P40FCPK10
Item #117155
5 out of 5 Customer Rating
Requires Certification
Part #PF600F
Item #760288
5 out of 5 Customer Rating
Requires Certification
Part #IBNFK
Item #406836
3.6 out of 5 Customer Rating
Requires Certification
Part #ADWV4K
Item #5800
4.6 out of 5 Customer Rating
Requires Certification
Part #PDWVSTK
Item #34995
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D142897BL
Item #9732108
3.7 out of 5 Customer Rating
Requires Certification
Part #DT14297SSLHPLHD
Item #4852286
5 out of 5 Customer Rating
Requires Certification
Part #DT14248PN
Item #7924437
3.3 out of 5 Customer Rating
Requires Certification
Part #DT17259SSLHD
Item #7006139
5 out of 5 Customer Rating
Requires Certification
Part #DT17T253CZWE
Item #7290700
4.2 out of 5 Customer Rating
Requires Certification
Part #DT17274CZ
Item #7797574
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing